SKU:
NTS9042964A
MPN:
NSGALAXYPRO-6K-3.5KIT
£319.00
Ex VAT
£382.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Introducing the NSGALAXYPRO, a powerful 12,000-lumen twin-head Galaxy Pro 6K mounted on a 3.5-metre tripod providing versatile illumination. This kit, combining two Galaxy Pro 6K heads, offers different angles and heights, providing double power for diverse situations and expansive coverage of larger areas. With a 2.5 to 60-hour runtime, 4 modes, and an IP54 rating, this kit is adaptable to various environments. Whether at a site, workshop, building site, or outdoors, the kit ensures optimal illumination and coverage, making it an ideal solution.
Features and Benefits
• Powerful 12,000-lumen output
• Twin head kit for double power
• 3.5-metre tripod for versatile angles and height
• 2.5 to 60-hour runtime with 4 modes
• IP54 rated promises incredible durability
• Can be powered via built-in battery or mains
• Large leg span for increased stability
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033288467 |
ECLASS Code | 27110410 |
Head Type | Twin |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | Worklight |
MFR Part No. | NSGALAXYPRO-6K-3.5KIT |
Power Source | Rechargable Battery |
UNSPSC Code | 39111613 |