£50.99
Ex VAT
£61.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Introducing the 2,000 Lumen Adjustable Worklight, a portable floodlight designed to illuminate your workspace with unparalleled brightness and versatility. This compact yet powerful light not only offers premium illumination but also doubles as a power bank for charging your devices on the go. Equipped with magnetic feet and hanging hooks, it can be effortlessly mounted on metallic surfaces, hung in strategic locations, or simply placed on the ground to suit any task at hand. The worklight's 2,000 lumens output ensures that work areas, whether on a site, in a workshop, or outdoors, are brightly lit, enhancing productivity and safety.
Features and Benefits
• Powerful 2,000 lumens output for bright, wide-area illumination
• Portable design with a carry handle, easily transported to various work locations
• Functions as a power bank, allowing users to charge devices directly from the light
• Magnetic base and hooks offer multiple mounting options for hands-free use
• Red flashing mode for emergencies or signaling
• Durable construction withstands the rigors of professional and outdoor use
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033288917 |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IPX7 |
Light Type | Worklight |
MFR Part No. | NSNOVASTAR |
Power Source | Rechargable Battery |
UNSPSC Code | 39111613 |