SKU:
NTS9045225R
MPN:
NSTOWERPRO-2K
£70.49
Ex VAT
£84.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
These versatile floodlights are designed to meet all your lighting needs, from professional job sites to DIY home projects. The 2000 lumen model features a compact, functional design with a detachable head and an extendable tripod that reaches up to 1.5 meters, providing 360-degree illumination. While the 5000 lumen version offers unparalleled brightness, capable of lighting large areas with its 2-meter tripod, long mains lead, and foot pegs for stability on uneven grounds. Both models boast portability, lightweight construction, and easy setup, ensuring optimal lighting wherever needed.
Features and Benefits
• Detachable and portable design for versatile use in different settings
• 360-degree illumination to cover all angles of your workspace
• Lightweight and easy to carry, enhancing portability
• Ideal for site work, DIY projects, home use, and professional trades
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033288382 |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IPX4 |
Light Type | Worklight |
MFR Part No. | NSTOWERPRO-2K |
Power Source | Rechargable Battery |
UNSPSC Code | 39111613 |