SKU:
NTS9042954D
MPN:
NSWORKSTARCONNECT
£54.99
Ex VAT
£65.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Elevate your workspace with the 3,000 Lumen Worklight equipped with 4 Adaptors for Power Tool Batteries. This universal battery-powered flood lamp revolutionizes your lighting experience by offering compatibility with Milwaukee, Bosch, Makita, and Black & Decker power tool batteries. The included universal adaptors grant you the flexibility to utilize multiple power tool batteries, ensuring uninterrupted illumination on site. With its versatile features, including magnetic feet, hanging hook, and rotating capability, this worklight delivers an impressive 3,000 lumens, making it an essential tool for site work, construction, trade, and DIY endeavors.
Features and Benefits
• This flood lamp is powered by Milwaukee, Bosch, Makita, and Black & Decker batteries, offering compatibility with a range of power sources
• Universal adaptors include enabling users to effortlessly use multiple power tool batteries, ensuring a continuous and reliable lighting source
• With magnetic feet, a convenient hanging hook, and the ability to rotate, this worklight offers versatile options for positioning and directing light
Typical Applications
• Site Work
• Construction
• Trade
• DIY
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033287934 |
ECLASS Code | 27110410 |
Head Type | Single |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | Floodlight |
MFR Part No. | NSWORKSTARCONNECT |
Number of Pieces | 1 |
Power Source | Rechargable Battery |
UNSPSC Code | 39111613 |
Voltage | 18 - 21V |