£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The fluorescent portable work light uses a bulb that generates the same light as a halogen but uses far less energy. Designed to be tough for industrial settings both indoor and outdoor, this durable product provides excellent value.
Features and Benefits
• Energy saving fluorescent bulb for a sustainable product
• Tough polycarbonate case, and virtually shatterproof lens for durability
• Dust resistant for reduced maintenance
• Anti-corrosive for an extended service life
Contents
• 3m cable
• 38W 2D fluorescent bulb
Typical Applications
• Suitable for indoor and outdoor use
• Ideal for all trades
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bulb Type | Fluorescent |
Cable Length | 3m |
Case Material | Polycarbonate |
ECLASS Code | 27110410 |
Head Type | Single |
Ingress Protection Rating (IP Rating) | IP44 |
Light Type | Task Lamp |
Maximum Wattage | 38W |
MFR Part No. | 6691 |
Overall Depth | 120mm |
Overall Height | 320mm |
Overall Width | 240mm |
Power Source | Mains |
Resistant Properties | Anti-corrosive Dust-resistant |
UNSPSC Code | 39111613 |
Voltage | 110V |