£33.99
Ex VAT
£40.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The compact and lightweight NSDUOSTAR is a pocket-sized, super-bright work light with a powerful 550-lumen output. This work light is a versatile solution for various settings, including sites, workshops, building sites, and outdoor environments. Featuring a unique spot-to-flood adjustable function, the NSDUOSTAR allows users to customize their lighting experience. Equipped with magnets and hooks, it offers flexible mounting options, illuminating work areas efficiently.
Features and Benefits
• Spot-to-flood adjustable function
• Compact and lightweight for easy transport
• Fast-charging capability allows for immediate use
• Pocket-sized design for convenience
• Magnetic and hook options offer versatile mounting
Attribute | Value |
---|---|
Brand | Nightsearcher |
Bulb Type | LED |
EAN | 5060033288924 |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IPX4 |
Light Type | Worklight |
MFR Part No. | NSDUOSTAR |
Number of Pieces | 1 |
Power Source | Rechargable Battery |
Series | NSDUOSTAR |
UNSPSC Code | 39111613 |