SKU:
BCH2667626V
MPN:
0601446400
£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
• Robust design and hard-wearing frame and easy handling ensure the required jobsite quality.
• On/off switch: Including 2-stage dimmer function.
• Excellent lighting due to cordless, powerful LED with up to 1900 lumens.
• Battery runtime of up to 8 hours.
• Quickly and flexibly adapted to all work situations with 5 settable positions and a 5/8" tripod thread.
Dimensions & Weight:
• Length: 72.0 mm.
• Width: 187.0 mm
• Height: 292.0 mm
• Weight (excl. Battery): 1.6 Kg
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140645416 |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IP64 |
Light Type | CoB LED |
MFR Part No. | 0 601 446 400 |
UNSPSC Code | 39111613 |