SKU:
BCH2667626M
MPN:
06014A1100
£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Features:
• 6 powerful LEDS - Bright illumination of 300 lumen.
• Long Running time: 300 min/Ah, 3 full 8 hour working days of illumination with one single 18V 5.0Ah battery.
• Operating Time 14.4V: 250 mins/ah 18v: 300 mins/ah
• Foldable Design - Rotate and direct your light beam over a vertical axis or simply just fold it up for compact transportation.
• Strong metal hook - Ideal for hanging to nails, door handles or pipes.
• 100% Compatible with all Bosch Blue Li-Ion tools and chargers within 14.4v and 18v class.
• Easily accessible ON / OFF switch on top of device.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140876193 |
ECLASS Code | 27110410 |
Light Type | LED |
MFR Part No. | 0 601 4A1 100 |
UNSPSC Code | 39111613 |