£159.00
Ex VAT
£190.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Illuminate your workspace with the High CRI (96+) 3350 Lumen Site Light, offering five colour temperatures for tailored lighting. Ideal for a range of uses, it ensures precise colour rendering with a powerful 3350-lumen output.
Features and Benefits
• Versatile rechargeable battery and mains operability
• The battery/charge indicator keeps you informed, preventing unexpected disruptions
• Versatile lighting with 5 colour temperatures
• High CRI (96+) for accurate colour rendering
• Convenient mains 5m multi-country charger/power lead
• Flexible positioning with a 180° adjustable stand
Typical Applications
• Construction sites
• Outdoor work
• Job sites
• Event lighting
• Task lighting
• DIY projects
Attribute | Value |
---|---|
Brand | Unilite |
Bulb Type | LED |
Cable Length | 5m |
ECLASS Code | 27110410 |
Head Type | Single |
Ingress Protection Rating (IP Rating) | IP65 |
Light Type | Worklight |
MFR Part No. | CRI-3350 |
Overall Depth | 75mm |
Overall Height | 200mm |
Overall Width | 225mm |
Power Source | Mains Rechargable Battery |
UNSPSC Code | 39111613 |
Voltage | 11.1V |