£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
This high-performance rechargeable head torch is designed for industrial and outdoor settings. With it's powerful 680 lumen white spot beam Cree LED and a secondary 500 lumen warm white flood beam high CRI 90+ Cree LED means it's perfect for providing bright illumination in dark and dimly lit environments.
Durable and tough with a rubberised coating and an,adjustable non-slip silicone headband this head torch has a 90˚ rotational head and comes with 4 helmet clips for easy mounting. It is also IP65 dust and water resistant together with being IP07 shock proof to 2m drop.
Features and Benefits
• 680 lumen white spot beam Cree LED, 6500k
• Secondary 500 Lumen warm white flood beam high CRI 90+
• Cree LED, 4500k
• IP65 dust and water resistant
• IK07 shock proof - 2m drop resistant
• Rechargeable 3.7v 2600mAh Li-ion battery
• Useful battery level and charging indicator
• Memory function - remembers last mode used
• Super tough construction with rubberised coating
• Adjustable non-slip silicone headbands included
• 4 x Helmet clips included
• 90˚ rotational head
• 1A USB-C charging - 4.5 hours charge time
• 1m USB-C charging cable included
Attribute | Value |
---|---|
Brand | Unilite |
Bulb Type | LED |
Case Material | Rubber |
EAN | 5013581005116 |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | HT-680R |
Number of Pieces | 1 |
Overall Depth | 25mm |
Overall Height | 35mm |
Overall Width | 56mm |
Power Source | Rechargable Battery |
Resistant Properties | Dust-resistant Water-resistant |
UNSPSC Code | 39111613 |