£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
A unique and innovative 360° swivel and tilt function that enables the light source to be positioned in any direction.
Features and Benefits
• Each lamp has seven super bright SMD LEDs providing up to 350 lumens output with a 120° spread of light, illuminating the entire work area
• Featuring two swivel hooks and three rubber covered magnets, two on the rear and one on the end, which allows for hands free operation
• It Includes an additional high power 3W LED directional torch and micro USB charging port
Notes
• Supplied with mains charger and USB cable.
Attribute | Value |
---|---|
Brand | Sealey |
Bulb Type | LED |
EAN | 5054511010336 |
ECLASS Code | 27110410 |
Includes | Mains Charger & USB Cable |
MFR Part No. | LED3602G |
Series | LED3602G |
UNSPSC Code | 39111613 |