£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The M18 TRUEVIEW™ Stand Area Light is a cordless stand light with 12 high-performance LEDs, providing up to 2800 lumens for high-definition lighting. Featuring TRUEVIEW™ technology, it offers true color representation. The impact-resistant adjustable head has a durable polycarbonate lens, rotating 230° vertically and pivoting 240° horizontally. A protective guard secures the head and lens during storage or transport. The extendable mast reaches from 1.10 m to over 2.20 m, illuminating workspaces from the top without casting shadows. With an IP54 rating, it's protected from dust and splashing water. The compact design, low center of gravity, and reinforced nylon legs ensure durability on the jobsite. Convenient features include carry handles, a low battery indicator, and compatibility with all MILWAUKEE® M18™ batteries.
Features and Benefits
• Cordless stand light with 12 high-performance LEDs, providing up to 2800 lumens
• TRUEVIEW™ technology for true color representation
• Impact-resistant adjustable head with a durable polycarbonate lens
• Rotates 230° vertically and pivots 240° horizontally
♦ Protective guard secures the head and lens during storage or transport
• Extendable mast reaches from 1.10 m to over 2.20 m
• IP54 rating for protection against dust and splashing water
• Compact design with a low center of gravity and reinforced nylon legs
• Carry handles for easy one-handed transport
• Low battery indicator flashes when the battery pack is low
• Flexible battery system, compatible with all MILWAUKEE® M18™ batteries
Attribute | Value |
---|---|
Brand | Milwaukee |
Bulb Type | LED |
Case Material | Polycarbonate |
EAN | 4058546418533 |
ECLASS Code | 27110410 |
Head Type | Single |
Includes | Tripod stand |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | Worklight |
MFR Part No. | 4933492486 |
Power Source | Rechargable Battery |
Resistant Properties | Dust-resistant Water-resistant |
Series | TRUEVIEW™ |
Tripod hight adjustment Range | 1.1 to 2.2m |
UNSPSC Code | 39111613 |
Voltage | 18V |