SKU:
CTL2820454E
MPN:
1173730000
£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
This portable battery LED HL3000 site light is designed to be compatible with 18V batteries from 7 different manufacturers, Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS and Milwaukee, making it an convenient addition to your workspace. The robust yet versatile design offers a security spotlight torch as well as an on-site work light thanks to the focused SMD LED light and the COB LED light ring. Add this diverse site light to your work space for ease and optimum power.
Features and Benefits
• The ergonomic design of the light allows the user to hold the spotlight as well as place it on a floor or surface and angle to the perfect position
• The light offers a luminous range of SMD LED's of up to 200m whilst the flux COB LED light ring offers a up to 100% area and search light
• The various light levels offered makes this 2-in-1 spotlight and search light the perfect addition to any working environment with versatility and optimum light power
Typical Applications
• Designed for use in harsh and demanding environments
Standards
• Protection class: IP54
• Protection class: III
• BGI608 K2: Use for rough operation with high mechanical, physical and chemical effects
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Bulb Type | LED |
Cable Length | 5m |
Case Material | Plastic |
EAN | 4007123681396 |
ECLASS Code | 27110410 |
Head Type | Single |
Includes | battery |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | Floodlight |
MFR Part No. | 1173730000 |
Number of Pieces | 1 |
Overall Height | 195mm |
Overall Width | 225mm |
Power Source | Rechargable Battery |
Resistant Properties | Dust-resistant |
UNSPSC Code | 39111613 |
Voltage | 18V |