£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
This LED telescopic work light is designed to offer the user versaltility and ease on site. With a battery design that allows compatability with 18V batteries from 7 different manufacturers, Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS and Milwaukee, the work light can be used with a range of different brands.
Features and Benefits
• The work light is compact and fully collapsible with an extendable and adjustable telescopic body for easy transportation and versatility when providing light on site
• The light includes a handy battery and switching level display for easy and quick readability
• The ergonomic handle means easy transportation and adjustability and the tripod mounting makes fixing and stabilising the light easy
• The light comes with a plug-in cable connection and 5m detachable cable for optional mains or battery power
• Light duration depends on the battery used:
Typical Applications
• Designed for every-day use on site and in demanding environments
Standards
• Category 2 (K2) equipment: Use for harsh environments with high mechanical, physical and chemical impact
• Protection class: IP54
• Impact resistance: IK08
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Bulb Type | LED |
Cable Length | 5m |
Case Material | Plastic |
EAN | 4007123681389 |
ECLASS Code | 27110410 |
For Use With | every day on site use |
Head Type | Single |
Includes | detatchable cable connevtion for mains or battery power |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | Tripod Site Light |
Maximum Wattage | 60W |
MFR Part No. | 1173700004 |
Number of Pieces | 1 |
Overall Height | 1400mm |
Power Source | Rechargable Battery |
Resistant Properties | Dust-resistant |
UNSPSC Code | 39111613 |
Voltage | 18V |