£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The 5300-lumen multi-tool brand site light is essential for powerful and portable lighting solutions. With a bright floodlight output, it illuminates entire rooms or specific site zones effectively. Compatible with Makita®, Milwaukee®, Metabo®, and DeWalt® power tool batteries, it offers flexibility for users.
Features and Benefits
• Hybrid rechargeable and mains-powered operation, providing flexibility for various applications
• Compatible with up to 20V 6.0A batteries from Milwaukee®, DeWalt®, Makita®, and Metabo® - supplied with 4 adaptors for convenience
• Rely on durability with heavy-duty nylon construction and a secure battery compartment cover for added ingress protection
• Ensure stability with a sturdy rotating stand/base, featuring holes for tripod/magnet attachment, enhancing usability in different settings
• Experience convenience with an easy-carry rubber grip handle, facilitating transport and manoeuvrability
• Customise lighting with 4 dim settings ranging from 650 to 5300 lumens, accommodating different illumination needs
• Stay powered up with a 2A USB PowerBank port compatible with any battery installed, offering versatility and convenience
• Monitor battery levels and charging status with 4 battery level and charging indicators, ensuring uninterrupted operation
• Comes with a 5-meter heavy-duty 24V 2.7A H05RN-F charger/power lead with UK, EU, US, and AU adaptors included, providing global usability
Typical Applications
• Construction sites
• Workshops
• Domestic
Attribute | Value |
---|---|
Brand | Unilite |
Bulb Type | COB LED |
Cable Length | 5m |
Case Material | Nylon |
ECLASS Code | 27110410 |
Head Type | Single |
Includes | 1 Power Lead 4 Brand Battery Adaptors 4 Plug Adaptors |
Ingress Protection Rating (IP Rating) | IP65 |
Light Type | Site Light Kit |
Maximum Wattage | 50W |
MFR Part No. | MTB-5300 |
Overall Depth | 181mm |
Overall Height | 257mm |
Overall Width | 238mm |
Power Source | Mains Rechargable Battery |
UNSPSC Code | 39111613 |
Voltage | 20V |