£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
This lightweight and compact LED 1000 lumen site light is a versatile and easy complement to any site or location that requires bright and efficient lighting. The super-bright LED floodlight has three brightness levels, a flashlight feature, an illumination endurance of up to six hours, and a charge indicator display. For severe and demanding conditions, the design is incredibly compact, with an ergonomic and protective construction.
Features and Benefits
• Designed with a foldable bracket for positioning and standing as well as a carabiner fastening for mounting upon walls and other flat surfaces
• Built with integrated rechargeable battery compatible with USB chargers for versatility
• Super-bright LED light can be used in a range of environments, from camping to onsite work, with a splash and dust-proof design that is protected against day-to-day wear and erosion
Typical Applications
• Designed for use in harsh environments as well as camping, gardening and general DIY work spaces
Standards
• Protection class: IP54
• Impact resistance: IK07
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Bulb Type | LED |
Case Material | plastic |
EAN | 4007123681303 |
ECLASS Code | 27110410 |
For Use With | camping, gardening, general DIY |
Head Type | Single |
Includes | rechargeable battery cable |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | Lead Lamp |
Maximum Wattage | 10W |
MFR Part No. | 1173700005 |
Number of Pieces | 1 |
Overall Height | 100mm |
Overall Width | 100mm |
Power Source | Rechargable Battery |
Resistant Properties | Dust-resistant |
UNSPSC Code | 39111613 |
Voltage | 5V |