£119.00
Ex VAT
£142.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Illuminate your surroundings with the Nexsun bollards, these circular and square-head LED solar bollards stand at 925mm in height and are Ideal for both commercial and residential use, offering versatile lighting with multi-colour options, enhancing walkways and paths. With a remote option, users can conveniently control the lighting, creating vibrant atmospheres for customers or employees. The bollards feature light sensors for dusk till dawn mode, ensuring optimal illumination. With a 16-hour runtime, they are suitable for various settings, including residential areas, sites, gardens, and walkways.
Features and Benefits
• Versatile floor-mountable design
• Remote controlled providing convenient lighting options
• Multi-colour illumination for enhanced aesthetics
• Light sensor for dusk till dawn mode
• 16-hour runtime for prolonged use
Attribute | Value |
---|---|
Brand | Nightsearcher |
Bulb Type | LED |
EAN | 5060033288702 |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IP65 |
Light Type | LED Solar Bollard |
MFR Part No. | NEXSUN-BOLLARD-S |
Overall Height | 925mm |
Power Source | Rechargable Battery |
Series | NEXSUN |
UNSPSC Code | 39111613 |