£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
The 18V Worklight delivers adjustable lighting LED and 360° swivelling lamp head. Designed for durability and ease of use, it's part of the Power X-Change family. Ideal for various environments.
Features & Benefits
• Folding foot for compact storage
• Robust fastening hook for versatile application
• Battery and charger sold separately
Attribute | Value |
---|---|
Brand | Einhell |
Bulb Type | LED |
EAN | 4006825644395 |
ECLASS Code | 27110410 |
Light Type | Worklight |
MFR Part No. | 4514115 |
UNSPSC Code | 39111613 |
Voltage | 18V |