noscriptHikoki UB18DGLLOZ 18V Worklight Body Only UB18DGLL0Z | Cromwell Tools

Hikoki

UB18DGLLOZ 18V Worklight Body Only

SKU:

HIK2746254E

MPN:

UB18DGLL0Z

£75.99

Ex VAT

£91.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    UB18DGLLOZ 18V Worklight Body Only


    • Wide and bright illumination through a white LED
    • 2-mode brightness: High mode or Low mode
    • Brightness 250 lx/1m - High mode, 140 lx /1m - Low Mode
    • Provides up to 11.5 consecutive hours of lighting time in Low mode with BSL1840
    • Pipe hook allows the tool body to hang from a pipe
    • Angle adjustable within a range of 120° both upward and downward
    • For 14.4V and 18V slide Lithium-ion batteries
    • 1/4"screw hole The light can be mounted on a commercial tripod
    • Length 198mm
    • Width 256mm
    • Height 252mm
    • Weight 0.74kg


    Product Specification
    Attribute
    Value

    Brand

    Hikoki

    EAN

    4966376317707

    ECLASS Code

    27110410

    Light Type

    LED Lamp: LED 18W

    UNSPSC Code

    39111613