£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
This wireless charging inspection Light is reliable and durable. It delivers powerful illumination using an 1100 lumen white COB LED and an additional 220 lumen SMD LED top torch.
It provides a bright and even light output with a colour temperature of 6500K. Constructed from ultra-solid nylon with over-moulded TPR for extra durability and grip, this light is ideal to withstand tough working conditions. The IK07 super tough shock-resistant construction and 2m drop-resistant design ensures that it can handle accidental drops and bumps, making it a reliable tool for any job.
The 180˚rotating handle with super strong magnets, together with the 3 super strong magnets on the back and 2 x 360˚ rotating retractable hanging hooks allows the light to be positioned in a variety of angles, to provide hands-free lighting in hard-to-reach areas.
This duel beam inspection lamp can be charged wirelessly via Unilites range of charging pads, but also has a convenient built-in USB-C charging port with cover.
It has 3 battery level and charging indicators, and a quick 4.5 hour charge.
Features and Benefits
• 1100 lumen white COB LED, 6500K
• Additional 220 lumen SMD LED top torch, 6500K
• Ultra solid nylon construction with over-moulded TPR for extra durability and grip
• Easy press moulded rear switch
• Memory function - remembers last mode used
• 3 Super strong magnets on the back
• 180˚ Rotating handle with super strong magnets
• 2 x 360˚ rotating retractable hanging hooks
• IK07 super tough shock resistant construction
• 2m drop resistant
• Built-in USB-C charging port with cover
• 3 Battery level and charging indicators
• 2A direct USB-C charging - 4.5 hour charge time
• 1m USB-C charging cable included
• Can be wirelessly charged with Unilite WCSGL or WCDBL wireless charging pads
Attribute | Value |
---|---|
Brand | Unilite |
Bulb Type | LED |
Cable Length | 1m |
Case Material | Nylon |
EAN | 5013581005215 |
ECLASS Code | 27110410 |
Head Type | Single |
Includes | Charging cable Battery pack |
Light Type | Task Lamp |
MFR Part No. | WCIL11 |
Number of Pieces | 1 |
Overall Depth | 39.9mm |
Overall Height | 260mm |
Overall Width | 53mm |
Power Source | Mains Rechargable Battery |
UNSPSC Code | 39111613 |