noscriptMK Electric Double Socket, Logic Plus K2746 White K2746RPWHI | Cromwell Tools

MK Electric

Double Socket, Logic Plus K2746 White

SKU:

MKE2820155M

MPN:

K2746RPWHI

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (6)

    Product Details

    13A 2-gang switched outlet sockets with dual earth terminals. Supplied with 30mm fixing screws. Non-standard clean earth sockets are for use on installations where restricted access is required and will only accept MK LN647 13A non-standard plug with T-shaped earth pin. The sockets have two independent earth terminals so that they can also be used for 'clean earth' installations.


    Features and Benefits:
    -Plastic switches have a moulded 'on' indicator flash which will not rub off
    -Can be quickly and easily installed to replace existing 13A sockets


    Typical Applications:
    -Existing and new installations


    Notes:
    -Comply with BS 1363 Part 2: 1995


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Colour

    White

    Current Rating

    13A

    EAN

    5017490327307

    MFR Part No.

    K2746RPWHI

    Mounting

    Screwed

    Number of Gangs

    2

    Number of Poles

    2

    Overall Depth

    160mm

    Overall Height

    32mm

    Overall Width

    106mm

    Rated Voltage

    240V ac

    Socket Type

    British

    UNSPSC Code

    39121700