noscriptMK Electric Double Socket, Logic Plus, White K781RPWHI | Cromwell Tools

MK Electric

Double Socket, Logic Plus, White

SKU:

MKE2820142L

MPN:

K781RPWHI

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (4)

    Product Details

    13A 2-gang flush socket. Fitted with two earth terminals to provide a double earth facility for use when installations require a high integrity protective connection as specified within BS 7671 IET Wiring Regulations.


    Features and Benefits:
    -Quick and easy to install, only one screwdriver size is required
    -3 pin operated safety shutter
    -Neutral 'make first', 'break last' feature adds extra electrical safety


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Colour

    White

    Current Rating

    13A

    MFR Part No.

    K781RPWHI

    Mounting

    Screwed

    Number of Gangs

    2

    Overall Depth

    192mm

    Overall Height

    26mm

    Overall Width

    88mm

    Rated Voltage

    250V ac

    Socket Type

    British

    UNSPSC Code

    39121700