£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Traditional profile screwed double sockets.
Typical Applications:
-Internal use
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
Current Rating | 13A |
MFR Part No. | PPSK2GSW |
Mounting | Screwed |
Number of Gangs | 2 |
Number of Poles | 2 |
Socket Type | UK 3 Pin |
UNSPSC Code | 39121700 |