SKU:
MKE2820158J
MPN:
K24347BSSW
£36.79
Ex VAT
£44.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
2-gang switched sockets - K2434 Series. Can be wall or bench mounted.
Features and Benefits:
-Impact resistant housing
Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal for use in garages and sheds
Notes:
-Do not mount or use as a trailing socket, or where they may be subject to excessive moisture or dampness
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Silver |
Current Rating | 13A |
MFR Part No. | K24347BSSW |
Mounting | Screwed |
Number of Gangs | 2 |
Number of Poles | 2 |
Overall Depth | 30mm |
Overall Height | 86mm |
Overall Width | 146mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |