£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Standard dimmer suitable for tungsten filament lighting.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Maximum Wattage | 250 |
MFR Part No. | K1534RPWHI |
Number of Gangs | 1 |
Number of Ways | 2 |
Overall Depth | 40mm |
Overall Height | 86mm |
Overall Width | 86mm |
Type | Dial |
UNSPSC Code | 39121700 |
Voltage Range | 230 |