SKU:
MKE2820158G
MPN:
K24357PBRB
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Dual Earthswitched Sockets - K24357 Series
Attribute | Value |
---|---|
Brand | MK Electric |
Current Rating | 13A |
MFR Part No. | K24357PBRB |
Mounting | Screwed |
Number of Gangs | 1 |
Number of Poles | 2 |
Overall Height | 60mm |
Overall Width | 96mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |