£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Non-isolated outlet for connection to a single TV or FM co-axial aerial lead. Fixing centres: 60.3mm. 86 x 86mm. BS 3041:1977. IEC 169-2:1965.
Attribute | Value |
---|---|
Brand | MK Electric |
Connection Type | Single |
Material | Plastic |
MFR Part No. | K3520RPWHI |
Number of Gangs | 1 |
Overall Height | 86mm |
Overall Length | 86 |
Overall Width | 86mm |
Type | TV/FM |
UNSPSC Code | 39121700 |