£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
All units are fitted with a 13A fuse-link to BS 1362. Base entry frontplates are 12.5mm deep.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Current Rating | 13A |
Fuse Rating | BS 1362 |
MFR Part No. | K370RPWHI |
Number of Gangs | 1 |
Number of Poles | 2 |
Overall Depth | 110mm |
Overall Height | 30mm |
Overall Length | 30 |
Overall Width | 92mm |
Rated Voltage | 240V ac |
Type of Mount | Surface |
UNSPSC Code | 39121700 |