MK Electric

K3827RPWHI 1-GANG MOULDED BLANKPLATE

SKU:

MKE2820120L

MPN:

K3827RPWHI

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (27)

    Product Details

    K3827RPWHI - 60.3mm fixing centre. K3828RPWHI - 120.6mm fixing centre.
    BS 5733:2010.


    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Finish

    White

    Material

    Thermoset

    MFR Part No.

    K3827RPWHI

    Number of Gangs

    1

    Overall Height

    14mm

    Overall Length

    106

    Overall Width

    90mm

    Type

    Blank Plate

    UNSPSC Code

    39121700