£6.99
Ex VAT
£8.39
Inc VAT
2 Variations Available
Product Details
Product Specification
1 Gang. 86 x 86mm. For direct and indirect connections between a termination point of a public telecommunications system and any piece of approved telecommunications apparatus. BS 6312 Pt 2
Attribute | Value |
---|---|
Brand | MK Electric |
EAN | 5017490330598 |
MFR Part No. | K422RPWHI |
Number of Gangs | 1 |
Overall Height | 86mm |
Overall Length | 86 |
Overall Width | 86mm |
Type | Master |
UNSPSC Code | 39121700 |