£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
2-way Wall Switches - K467
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | MK Electric |
Colour | Brushed Stainless Steel |
Connection Type | Back |
MFR Part No. | K4671BSS |
Number of Gangs | 1 |
Overall Length | 106 |
Overall Width | 106mm |
Standards Met | BS EN 7671-1:1999 |
Style | Rocker |
Type | Surface |
UNSPSC Code | 39121700 |