MK Electric

K4781RPWHI 1-GANG 2-WAY SP WIDE ROCKER PLATE SWITCH

SKU:

MKE2820120Q

MPN:

K4781RPWHI

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (13)

    Product Details

    These switches do not have to be derated when used with fluorescent or inductive loads.
    Fixing Centre 60.3mm. White. 86 x 86mm.


    Product Specification
    Attribute
    Value

    Amperage Rating

    10

    Brand

    MK Electric

    Colour

    White

    Connection Type

    Back

    MFR Part No.

    K4781WHI

    Number of Gangs

    1

    Overall Length

    86

    Overall Width

    86mm

    Standards Met

    BS EN 60669-1:1999

    Style

    Rocker

    Type

    Flush

    UNSPSC Code

    39121700