£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
These switches do not have to be derated when used with fluorescent or inductive loads.
K4842 can be wired as either 1-way or 2-way.
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | MK Electric |
Colour | White |
Connection Type | Back |
MFR Part No. | K4842WHI |
Number of Gangs | 2 |
Overall Length | 146 |
Overall Width | 32mm |
Standards Met | BS EN 60669-1:1999 |
Style | Switch |
Type | Flush |
UNSPSC Code | 39121700 |