£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
These switches can be wired as either one-way or two-way. White.
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | MK Electric |
Colour | White |
Connection Type | Back |
MFR Part No. | K4872WHI |
Number of Gangs | 2 |
Overall Length | 86 |
Overall Width | 86mm |
Standards Met | BS EN 60669-1:1999 |
Style | Rocker |
Type | Flush |
UNSPSC Code | 39121700 |