£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
1-Gang Shuttered Round Pin Sockets
Attribute | Value |
---|---|
Brand | MK Electric |
Current Rating | 2A |
MFR Part No. | K770RPWHI |
Mounting | Screwed |
Number of Gangs | 1 |
Overall Depth | 114mm |
Overall Height | 12mm |
Overall Width | 86mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |