MK Electric

Metalclad Socket, 2-Gang

SKU:

MKE2820141Z

MPN:

K6233RPWHI

£59.99

Ex VAT

£71.99

Inc VAT

OUT OF STOCK

    Product Details

    Metalclad protected double switch socket outlets. 2 Gang SP 30mA. Earth pin operated shutter.


    Features and Benefits:
    -Switched sockets provide high level protection against electrocution
    -Antimicrobial properties prevent the growth of infectious diseases


    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Colour

    White

    Current Rating

    13A

    MFR Part No.

    K6233RPWHI

    Mounting

    Screwed

    Number of Gangs

    2

    Number of Poles

    1

    Overall Depth

    186mm

    Overall Height

    98mm

    Overall Width

    154mm

    Rated Voltage

    240V ac

    Socket Type

    British

    UNSPSC Code

    39121700