£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
Product Documents
2-gang socket outlets designed specifically for outdoor use or in areas heavily exposed to dust or splashing water.
Features and Benefits:
-Extremely durable due to robust polycarbonate construction
-Sealed to IP66 against dust, water and is and is impact resistant, completely protecting virtually any 13A plug
-Easy to install due to fixed gasket, captive backed out terminal screws, clearly marked top access angled terminals, push fit knockouts and conduit entries and rear drill holes
-Easy to open and close due to polycarbonate catch
-Manufactured from recycled polycarbonate for increased impact protection and environmental friendliness
-Neutral 'make first, break last' feature provides additional electrical safety
Typical Applications:
-Ideal for gardens, workshops, industry, commercial, public areas, farm buildings,
ponds, pools etc
Notes:
-Fixing holes are for No.8 wood screws (not supplied)
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Grey White |
Current Rating | 13A |
EAN | 5017490580993 |
MFR Part No. | K56482GRY |
Mounting | Screwed |
Number of Gangs | 2 |
Number of Poles | 2 |
Overall Depth | 182mm |
Overall Height | 96mm |
Overall Width | 168mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |