£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
1-gang socket outlet, with electronic timer module, designed specifically for outdoor use or in areas heavily exposed to dust or splashing water. Supplied with earth terminals in backbox.
Features and Benefits:
-Extremely durable due to robust polycarbonate construction
-Sealed to IP66 against dust, water and is and is impact resistant, completely protecting virtually any 13A plug
-Easy to install due to fixed gasket, captive backed out terminal screws, clearly marked top access angled terminals, push fit knockouts and conduit entries and rear drill holes
-Easy to open and close due to polycarbonate catch
-Manufactured from recycled polycarbonate for increased impact protection and environmental friendliness
-Neutral 'make first, break last' feature provides additional electrical safety
Typical Applications:
-Ideal for gardens, workshops, industry, commercial, public areas, farm buildings,
ponds, pools etc
Notes:
-Fixing holes are for No.8 wood screws (not supplied)
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Grey White |
Current Rating | 13A |
MFR Part No. | K56485GRY |
Mounting | Screwed |
Number of Gangs | 1 |
Number of Poles | 1 |
Overall Depth | 182mm |
Overall Height | 96mm |
Overall Width | 170mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |