£0.49
Ex VAT
£0.59
Inc VAT
2 Variations Available
Product Details
Product Specification
1/2 gang plastic blanking plate
For use when blanking off unused sockets etc.
Single or double options
Designed to compliment other products from the SMJ Pro Power range
White finish
Attribute | Value |
---|---|
Brand | SMJ |
EAN | 5060038169013 |
Finish | White smooth |
Material | Plastic |
MFR Part No. | PPBPSGL |
Number of Gangs | 0 |
Overall Height | 85mm |
Overall Length | 5 |
Overall Width | 85mm |
Type | Front plate |
UNSPSC Code | 39121700 |