£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Single or double light switch with metal clad finish and white insert
1 gang interior switch, ideal for controlling 1 circuits
2 gang interior switch, ideal for controlling 2 circuits
2 way switches make it possible to control the same light from 2 locations.
Suitable for Interior use
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | SMJ |
Colour | Metal-Clad |
Connection Type | Back |
MFR Part No. | PPMCLS2G |
Number of Gangs | 2 |
Overall Width | 85mm |
Standards Met | BSEN60669 |
Style | Rocker |
Type | Box |
UNSPSC Code | 39121700 |