noscriptMK Electric Shaver Socket, White K700RPWHI | Cromwell Tools

MK Electric

Shaver Socket, White

SKU:

MKE2820142C

MPN:

K700RPWHI

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (4)

    Product Details

    Single socket shaver outlet, designed for wiring onto lighting circuits.


    Features and Benefits:
    -Incorporates a self-resetting overload device, limited current to 20VA
    -The fuse carrier can be easily opened using a screwdriver operated worm driver screw, making replacement simple
    -Installation and wiring is easy due to top access terminals and only one screwdriver size being needed


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Colour

    White

    Current Rating

    0.2A

    EAN

    5017490329714

    MFR Part No.

    K700 WHI

    Mounting

    Screwed

    Number of Gangs

    1

    Overall Depth

    92mm

    Overall Height

    32mm

    Overall Width

    96mm

    Rated Voltage

    200-250V ac

    Socket Type

    British

    UNSPSC Code

    39121700