noscriptMK Electric Single Socket, Switched, Metalclad K2977RPALM | Cromwell Tools

MK Electric

Single Socket, Switched, Metalclad

SKU:

MKE2820140E

MPN:

K2977RPALM

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (1)

    Product Details

    Tough single switched socket with 1-gang.


    Features and Benefits:
    -Impact resistant steel housing with an Aluminium scratch resistant finish
    -3-pin operated safety shutter on all sockets


    Typical Applications:
    -Factories
    -Workshops
    -Plant rooms
    -Warehouses
    -Schools and hospitals
    -Ideal around the home in garages and sheds


    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Colour

    Grey

    Current Rating

    13A

    MFR Part No.

    K2977RPALM

    Mounting

    Screwed

    Number of Gangs

    1

    Number of Poles

    2

    Overall Depth

    120mm

    Overall Height

    48mm

    Overall Width

    90mm

    Rated Voltage

    250V ac

    Socket Type

    British

    UNSPSC Code

    39121700