noscriptMK Electric Single Socket, White, 13A K2757RPWHI | Cromwell Tools

MK Electric

Single Socket, White, 13A

SKU:

MKE2820140B

MPN:

K2757RPWHI

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (5)

    Product Details

    1-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets.


    Features and Benefits:
    -Plastic switches have a moulded 'on' indicator flash which will not rub off
    -Top-facing, angled terminals make wiring quick and easy
    -Only one size of screwdriver required for installation


    Typical Applications:
    -To replace existing 13A sockets
    -New installations


    Notes:
    -Comply with BS 1363 Part 2:1995


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Colour

    White

    Current Rating

    13A

    EAN

    5017490327345

    MFR Part No.

    K2757RPWHI

    Mounting

    Screwed

    Number of Gangs

    1

    Number of Poles

    2

    Overall Depth

    86mm

    Overall Height

    28mm

    Overall Width

    92mm

    Rated Voltage

    250V ac

    Socket Type

    British

    UNSPSC Code

    39121700