SKU:
SDR2190007A
MPN:
ZB4BG08
£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Head for key selector switch. 22mm mounting diameter. Angle of throw: 45 degrees. Non-illuminated. Type Ronis 455 keylock.
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
EAN | 3389110889321 |
MFR Part No. | ZB4BG08 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Spring Return Right to Center |
UNSPSC Code | 39121513 |