SKU:
SDR2190007F
MPN:
ZB4BG7
£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Head for key selector switch. 22mm mounting diameter. Angle of throw: 45 degrees. Non-illuminated. Type Ronis 455 keylock.
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
EAN | 3389110889284 |
MFR Part No. | ZB4BG7 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Spring Return to Center |
UNSPSC Code | 39121513 |