Schneider Electric

Harmony ZB4BK1243 Red Illuminated Head 2-position Stay Put

SKU:

SDR2190007N

MPN:

ZB4BK1243

£19.79

Ex VAT

£23.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Head for illuminated selector switch. 22mm mounting diameter. Angle of Throw: 90 degrees.


    Product Documents
    Product Specification
    Attribute
    Value

    Angle of Throw

    90°

    Brand

    Schneider Electric

    Colour

    Red

    Cutout Diameter

    22mm

    EAN

    3389110890440

    MFR Part No.

    ZB4BK1243

    Model Series

    Harmony XB4

    Number of Positions

    2

    Type of Actuation

    Stay Put

    UNSPSC Code

    39121513