SKU:
SDR2190007Q
MPN:
ZB4BK1263
£19.79
Ex VAT
£23.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Head for illuminated selector switch. 22mm mounting diameter. Angle of Throw: 90 degrees.
Attribute | Value |
---|---|
Angle of Throw | 90° |
Brand | Schneider Electric |
Colour | Blue |
Cutout Diameter | 22mm |
EAN | 0785901373025 |
MFR Part No. | ZB4BK1263 |
Model Series | Harmony XB4 |
Number of Positions | 2 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |