SKU:
SDR2190007R
MPN:
ZB4BK1333
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Head for illuminated selector switch. 22mm mounting diameter. Angle of Throw: 45 degrees.
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
Colour | Green |
Cutout Diameter | 22mm |
EAN | 3389110890723 |
MFR Part No. | ZB4BK1333 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |