SKU:
SDR2190007V
MPN:
ZB5AD4
£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Head for selector switch. 22mm mounting diameter. Angle of throw: 90 degrees. Non-Illuminated.
Attribute | Value |
---|---|
Angle of Throw | 90° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110905120 |
MFR Part No. | ZB5AD4 |
Model Series | Harmony XB5 |
Number of Positions | 2 |
Type of Actuation | Spring Return Right to Left |
UNSPSC Code | 39121513 |