SKU:
SDR2190007X
MPN:
ZB5AD7
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Head for selector switch. 22mm mounting diameter. Angle of throw: 45 degrees. Non-Illuminated.
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110905250 |
MFR Part No. | ZB5AD7 |
Model Series | Harmony XB5 |
Number of Positions | 3 |
Type of Actuation | Spring Return Left to Center |
UNSPSC Code | 39121513 |